Load cell CB 250-3P1, OIML Class C3, weighing range 250 kg

Article no.: CB 250-3P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Force-distance sensor

    Identification numbers & Classifications

    Article number CB 250-3P1
    EAN / GTIN 4045761228085
    Manufacturer number CB 250-3P1

    Description

    Description:

    • Accuracy in accordance with OIML R60 C3
    • CE and RoHS compliant
    • Dust and spray protection to IP67 (in accordance with EN 60529)
    • Nickel-plated steel
    • Area of application: Measuring mass as well as compressive force in harsh environments
    • Suitable for vehicle scales, weigh hoppers, vehicle testing equipment, test benches
    • 4-wire connection
    • Nominal sensitivity: 3 mV/V

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart