• The item cannot be ordered due to missing prices.

PrecisionBits, shape C 6

Article no.: C6.990

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number C6.990
    EAN / GTIN 7610733206964
    Manufacturer number PB C6.990
    L-Number L60060 1191

    Description

    Description:

    • PrecisionBit, Design C 6.3 (1/4”), Set in Practical BitBox
    • profile range for all applications in industry and the trades, the durable system can be easily upgraded
    • for slotted, Phillips, Pozidriv, Torx®, tamper-proof Torx® and hexagon socket screws
    • thirty PrecisionBits in three BitBlocks and magnetic holder PB 451 M
    • precise, true-to-size tips, optimal fit in the screw heads
    • color-coded by screw type so that you have the right bit, quickly at hand
    • durability and hardness are optimally balanced thus ensuring an extremely long service life
    • durable, special tool steel with black finishing or a plasma coating for corrosion protection
    • transparent lid so that you can quickly determine the contents and completeness

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart