PrecisionBits, shape C 6

Article no.: C6.989
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number C6.989
EAN / GTIN 7610733206957
Manufacturer number PB C6.989
L-Number L60060 2376

Description

Description:

  • PrecisionBit, Design C 6.3 (1/4”), Set in BitCase, with Belt-Clip
  • for standard applications in industry and the trades, the durable system can be easily upgraded
  • for slotted, Phillips, Pozidriv and Torx® screws
  • 10 PrecisionBits in BitBlock and magnetic holder PB 451 M
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with black finishing or a plasma coating for corrosion protection
  • transparent lid so that you can quickly determine the contents and completeness

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart