Description:
PrecisionBit, shape C 6.3 (1/4″), Set in Practical BitBox
for slotted, Phillips, Pozidriv, Torx® and socket screws
30 PrecisionBits in 3 BitBlocks
profile range for all applications in industry and the trades, the durable system can be easily upgraded
precise, true-to-size tips, optimal fit in the screw heads
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with black finishing or a plasma coating for corrosion protection
robust storage box, provides space for up to five BitBlocks each with 10 PrecisionBits and a bit holder
bits can be simply removed, simply press in on the sides and it will pop out again
#tide ocean material: #tide ocean material: 100% upcycling plastic fr coastal areas, for responsible plastic consumption
transparent lid so that you can quickly determine the contents and completeness