PrecisionBits, shape C 6,3 (1/4″), set in a practical BitBlock

Article no.: C6.702 CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number C6.702 CN
EAN / GTIN 7610733293599
Manufacturer number PB C6.702 CN

Description

Description:

PrecisionBit, shape C 6.3 (1/4”), set of 10 with a handy BitBlock, skin pack
for slotted, Phillips, Pozidriv and Torx® screws
compatible external hexagon in accordance with DIN ISO 1173, compatible with socket D 6.3
BitBlock made from #tide ocean material: 100% upvalued ocean-bound plastic, reduces fossil fuel consumption
precise, true-to-size tips, optimal fit in the screw heads
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with attractive plasma coating for corrosion protection
bits can be simply removed, simply press in on the sides and it will pop out again

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart