PrecisionBits, shape C 6.3 (1/4”), set in BitCase, with belt-clip, in skin pack

Article no.: C6.702 BC CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number C6.702 BC CN
EAN / GTIN 7610733294237
Manufacturer number PB C6.702 BC CN

Description

Description:

PrecisionBit, shape C 6.3 (1/4″), Set in BitCase, with Belt-Clip
for slotted, Phillips, Pozidriv and Torx® screws
10 PrecisionBits in BitBlock and magnetic holder PB 451 M
for standard applications in industry and the trades, the durable system can be easily upgraded
compatible external hexagon in accordance with DIN ISO 1173, compatible with socket D 6.3
precise, true-to-size tips, optimal fit in the screw heads
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with attractive plasma coating for corrosion protection
can be attached directly to your belt, which makes it able to be used one-handed and securely
bits can be simply removed, simply press in on the sides and it will pop out again
#tide ocean material: #tide ocean material: 100% upcycling plastic fr coastal areas, for responsible plastic consumption
transparent lid so that you can quickly determine the contents and completeness

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart