Description:
PrecisionBit, shape C 6.3 (1/4″), Set in BitCase, with Belt-Clip
for Phillips, Torx® and hexagon socket screws
10 PrecisionBits in BitBlock and magnetic holder PB 451 M
for standard applications in industry and the trades, the durable system can be easily upgraded
compatible external hexagon in accordance with DIN ISO 1173, compatible with socket D 6.3
precise, true-to-size tips, optimal fit in the screw heads
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with attractive plasma coating for corrosion protection
can be attached directly to your belt, which makes it able to be used one-handed and securely
bits can be simply removed, simply press in on the sides and it will pop out again
#tide ocean material: #tide ocean material: 100% upcycling plastic fr coastal areas, for responsible plastic consumption
transparent lid so that you can quickly determine the contents and completeness