PrecisionBit, shape C 6

Article no.: C6.213Z-3/32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number C6.213Z-3/32
EAN / GTIN 7610733206322
Manufacturer number PB C6.213Z-3/32
L-Number L60060 1159

Description

Description:

  • PrecisionBit, Design C 6.3 (1/4”)
  • for hexagon socket screws (inch)
  • everyday tool for all types of industry and trade screw applications, can be used manually and with machines
  • compatible external hexagon in accordance with DIN ISO 1173, compatible with socket D 6.3
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with attractive plasma coating for corrosion protection

Feature:

  • Hexagon socket screw size inch dimensions: 3/32″
  • Profile: for inside hexagon screws inch
  • Whole length: 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart