PrecisionBit, shape C 6

Article no.: C6.189/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number C6.189/3
    EAN / GTIN 7610733206209
    Manufacturer number PB C6.189/3
    L-Number L60060 1856

    Description

    Description:

    • PrecisionBit, Design C 6.3 (1/4”)
    • for Tri-Wing® screws
    • everyday tool for all types of industry and trade screw applications, can be used manually and with machines
    • compatible external hexagon in accordance with DIN ISO 1173, compatible with socket D 6.3
    • precise, true-to-size tips, optimal fit in the screw heads
    • color-coded by screw type so that you have the right bit, quickly at hand
    • durability and hardness are optimally balanced thus ensuring an extremely long service life
    • durable, special tool steel with attractive plasma coating for corrosion protection

    Feature:

    • Profile: for Triwing screws
    • Whole length: 25 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart