PrecisionBit, shape C 6

Article no.: C6.135/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number C6.135/6
EAN / GTIN 7610733206070
Manufacturer number PB C6.135/6
L-Number L60060 1252

Description

Description:

  • PrecisionBit, Design C 6.3 (1/4”)
  • for slotted screws
  • everyday tool for all types of industry and trade screw applications, can be used manually and with machines
  • compatible external hexagon in accordance with DIN ISO 1173, compatible with socket D 6.3
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with black finishing for corrosion protection

Feature:

  • Blade thickness: 1.6 mm
  • Blade width: 10 mm
  • Profile: for slotted screws
  • Whole length: 25 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart