Rolling case

Article no.: BV.R30PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BV.R30PB
EAN / GTIN 3662424105210
Manufacturer number BV.R30PB
L-Number L60130 10910

Description

Description:

  • A compact and practical case for storing and transporting your tools
  • The accordion structure allows full visibility and easy access to tools
  • Consisting of 3 parts for optimal storage and easy access: The bottom of the case with one compartment, 4 compartments with removable dividers, 3 boxes with lids (included)
  • Removable accordion-style easel with 3 positions
  • With rubber pins to hold and protect pliers, screwdrivers, spanners, etc.
  • Fixed distance between the base and the easel part, which keeps the tools in place during transport
  • No risk of tipping thanks to the automatically retractable feet
  • Case and lid made of polypropylene reinforced with fibreglass for more resistance
  • Large anti-corrosion metal ties for longer life
  • Long 3-position telescopic handle, ergonomic, aluminium and 75 mm diameter wheels, mounted on ball bearings for maximum manoeuvrability
  • The handle is covered with thick rubber for more comfort
  • Adaptable label holder and possibility to attach a padlock (not included)

Feature:

  • Weight in kilograms: 7,6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart