Rolling case with large industrial maintenance set 68 tools, Powertool

Article no.: BV.R30CMD1PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number BV.R30CMD1PB
EAN / GTIN 3662424105227
Manufacturer number BV.R30CMD1PB
L-Number L60130 11129

Description

Description:

  • A compact and practical case for storing and transporting your tools
  • The accordion structure allows full visibility and easy access to tools
  • Consisting of 3 parts for optimal storage and easy access: The bottom of the case with one compartment, 4 compartments with removable dividers, 3 boxes with lids (included)
  • Removable accordion-style easel with 3 positions
  • With rubber pins to hold and protect pliers, screwdrivers, spanners, etc.
  • Fixed distance between the base and the easel part, which keeps the tools in place during transport
  • No risk of tipping thanks to the automatically retractable feet
  • Case and lid made of polypropylene reinforced with fibreglass for more resistance
  • Large anti-corrosion metal ties for longer life
  • Long 3-position telescopic handle, ergonomic, aluminium and 75 mm diameter wheels, mounted on ball bearings for maximum manoeuvrability
  • The handle is covered with thick rubber for more comfort
  • Adaptable label holder and possibility to attach a padlock (not included)

Supplied with:

  • 12V drill driver DCD701N-XJ, charger DCB115-QW, 2x 2.0 Ah rechargeable battery DCB127-XJ, drill bit set DT70708-QZ, flat round nose pliers 195A.16CPE, adjustable pliers 181A.25CPE, side cutters 192A.16CPE, metal saw bow 601PB, electrician's scissors 841A.4, Cutter 844.S9, Combination spanner 440 8-19mm, Adjustable spanner 38mm 101.10, 4x Screwdriver SL, 2x Screwdriver PH, 2x Screwdriver PZ, Voltage tester, Locksmith's hammer 23mm, Tape measure 3m, Ball end pin spanner 9-pcs, Rolling case.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart