Technician's tool case

Article no.: BV.51A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BV.51A
EAN / GTIN 3148516628725
Manufacturer number BV.51A
L-Number L60130 1288

Description

Description:

  • Putting the tools in the 8 holders with rubber tabs, which are distributed over 4 organiser surfaces
  • Document compartment in the lid
  • Lower compartment with fully modular division by 5 clip-on dividers
  • Locking the lid in the open position
  • Lockable with coded key (20 different key codes available on special order)
  • Bi Material carrying handle
  • Shockproof polypropylene tray
  • Non-slip rubber adjustable feet
  • Dividers 315 x 65 mm
  • 2 dividers 185 x 65 mm
  • 2 dividers 125 x 65 mm
  • Dimension of box compartment (L x W x H): 435 x 315 x 65 mm

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart