Large 5 tray 22 in. metal cantilever tool box

Article no.: BT.13GPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BT.13GPB
EAN / GTIN 3148517625310
Manufacturer number BT.13GPB
L-Number L60130 10737

Description

Description:

  • Generous organising space.
  • Can hold a spirit level or a hacksaw.
  • Instant access to all compartments when folding the handles apart.
  • Floor of compartments lined with foam.
  • Lockable (padlock not included).
  • Dimensions of the box compartment (L x W x H): 518 x 200 x 98 mm.
  • Dimensions of the folding compartments (L x W x H): 526 x 100 x 55 mm.
  • Payload: 30 kg.
  • Content: 18 dm³.
  • Red 3020 and Elian grey.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart