Small maintenance softbag with industrial maintenance set 39 tools metric

Article no.: BSSMB.LT3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number BSSMB.LT3
    EAN / GTIN 3662424086595
    Manufacturer number BSSMB.LT3
    L-Number L60130 9916

    Description

    Description:

    • With the double handle
    • With adjustable strap padded for comfort
    • Can be opened fully for quick access to the bag contents
    • Very durable 1200 denier fabric
    • Large rubber feet under the bag to protect the bag itself and the floor, on which it is placed
    • PVC clear view pocket for documents
    • Hook for a tape measure
    • Hook for keys
    • Special place for your pen light
    • Maximum load: 5 kg

    Feature:

    • [KG]: 6,8

    Supplied with:

    • Set of 10 open-ended ring spanners, 8 to 19 mm
    • Set of 10 pipe-head spanners in mm
    • Protwist® screwdriver, for slotted screws, 3.5X100
    • Protwist® screwdriver, for slotted screws, 5.5x150
    • Protwist® screwdriver, PZ, 1x75
    • Protwist® screwdriver, PZ, 2x100
    • Set of 9 Allen wrenches
    • Adjustable pliers, 250 mm
    • Universal pliers, 18 cm
    • Diagonal side cutters, 16 cm
    • Fitter's hammer with wooden handle, 32 mm
    • Splint driver, 4 mm
    • Splint driver, 6 mm
    • Profiling flat chisel, 180 mm
    Direct purchase

    Sign in to your Account

    To shopping cart