BSP-C compact clamp BSP-C10-6

Article no.: BSP-C10-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact clamp

Identification numbers & Classifications

Article number BSP-C10-6
EAN / GTIN 4008158021829
Manufacturer number BSP-C10-6
L-Number L80040 7

Description

Description:

  • Clamping force up to 16,000 N
  • Space-saving construction, thus up to 30 % smaller than comparable competitive models
  • Housing and pressure arm made from hardened and tempered stainless steel, making it extremely robust and durable
  • Available in three pressure arm versions: Short and long pressure arm with swivelable aluminium pressure shoe or pointed pressure arm for clamping on narrow sections or in confined spaces
  • BAS-C with open fixing hole and BAS-CB with closed fixing hole for M 10 / M 12

Feature:

  • Overhead: 60 mm
  • Material / surface:
    • Cast steel base, coated
    • Cast steel pressure arm, tempered, phosphated
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Fasteners made of steel, galvanized or phosphated
  • Wingspan: 97 mm

Advantage:

Housings and clamping arms made from tempered stainless steel
  • BAS clamps are approx. 30 % smaller than comparable tools made by competitors and still provide the same high clamping forces. At a perpendicular to the jaw face, the self-locking worm gear unit exerts up to 16,000 N.
Clamping arm variants with polyamide seal
  • To provide for gentle clamping with optimum weight distribution, the short and long clamping arms of the BAS models are equipped with a swivelling aluminium pressure shoe. And when clamping has to be done in corners, BSP models equipped with a pointed clamping arm are the perfect tools. A special polyamide seal protects the interior against dirt.
Open or closed fastening holes
  • Models with an open hole can be clamped and unclamped more quickly. In closed versions, the screw, nut and clamp form a unit.
Space saving and adjustable
  • The compact design, both in height and surface requirements, distinguishes all of the models. Clamping height can be increased progressively in 80 mm steps with the BESSEY BASO base unit. When using more than one base unit, care must be taken to provide precise workpiece contact surfaces.

Application:

  • Metal construction
  • Locksmith work
  • For clamping to equipment and work tables

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart