Soft rolling toolbox, PROBAG

Article no.: BS.R20PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BS.R20PB
EAN / GTIN 3148519384888
Manufacturer number BS.R20PB
L-Number 692290

Description

Description:

  • Textile tool box, compact version 14″
  • Effectively organises tools
  • Division inside: Vertical storage for instant access to tools, elastic strap to hold tools, side holder for screwdrivers
  • External division: 6 external pockets, 1 special pocket adjustable with hook-and-loop for a saw, 1 large pocket for documents (A4) or to store the protective cover
  • Can also hold the calculator bag BS.PC15
  • Easy and comfortable to use
  • Contents of the bag easily accessible
  • 3 carrying solutions: Wheels and telescopic handle, aluminium handle with leather cover, strap with reinforcement cushion in shoulder area
  • Very durable fabric, 1200 denier
  • Diameter of wheels: 90 mm
  • Usable capacity: 33 litres
  • Max. Weight: 18 kg

Feature:

  • D[mm]: 360
  • L[mm]: 500
  • H[mm]: 440
  • [kg]: 5.4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart