Compact backpack

Article no.: BS.MCBPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BS.MCBPB
EAN / GTIN 3662424042126
Manufacturer number BS.MCBPB
L-Number L60130 10518

Description

Description:

  • For better access to tight places. Compatible with safety ladders.
  • Fabric made of resistant, waterproof nylon (1200 and 1680 denier).
  • High-strength zips with eyelets for a padlock.
  • Plastic feet to protect the bag and the floor.
  • 4 removable and freely positionable pockets, easy to install thanks to the hook-and-loop straps. Pockets with elastic opening for tools or transparent pockets for good visibility.
  • Removable, transparent document compartment.
  • ″Organiser″ backpack BS.ORG1: versatile, removable tool holder.
  • Oval eyelets on the outside - can each carry up to 0.5 kg.
  • 4 rings and 2 hooks on the inside.
  • Padded, ergonomic and adjustable shoulder straps for more mobility and comfort during your missions. Top handle for easy handling.
  • Reflectors on front and sides.
  • Compatible with SLS tools.
  • Content: 20 litres.
  • Maximum load: 10 kg.

Feature:

  • D[mm]: 180
  • L[mm]: 300
  • H[mm]: 480
  • [kg]: 2.7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart