Soft backpack

Article no.: BS.L30PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BS.L30PB
EAN / GTIN 3148519325454
Manufacturer number BS.L30PB
L-Number L60130 10493

Description

Description:

  • Back section padded with high-density foam
  • Padded and adjustable shoulder straps
  • Padded and adjustable chest and waist straps: Good load distribution
  • Numerous pockets and hooks for organising tools
  • Padded pocket for a laptop PC (15″) in the back
  • Various, removable tool holder
  • Special holder for metal saw
  • Pocket for A4 documents
  • Reflectors at the front and on the shoulder straps
  • Stiff polypropylene base: waterproof and stable. Stands upright to protect delicate floors
  • Lockable
  • Content: 30 litres
  • Maximum load: 12 kg

Feature:

  • L[mm]: 355
  • H[mm]: 460
  • [kg]: 3.2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart