Multi-access bag for tools, 17″

Article no.: BS.2SBPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number BS.2SBPB
    EAN / GTIN 3662424149993
    Manufacturer number BS.2SBPB
    L-Number L60130 10721

    Description

    Description:

    • Durable 1200 denier fabric with improved tear resistance.
    • 25 kg capacity
    • Numerous internal and external pockets and loops for maximum organisation.
    • Ergonomic handle for comfortable carrying. Two-way opening storage for tools, hand tools and accessories
    • Free-standing rigid structure
    • Reinforced plastic base protects against water and dirt

    Feature:

    • L[mm]: 430
    • H[mm]: 310
    • [kg]: 2.18

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart