Pipe clamping set BPC-H12

Article no.: BPC-H12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number BPC-H12
EAN / GTIN 4008158032382
Manufacturer number BPC-H12
L-Number L80030 285

Description

Description:

  • Suitable for steel pipes DN 20/R3/4″ or DN 15/R1/2“
  • Outer diameter 26.9 mm or 21.3 mm
  • Infinitely-adjustable clamping width
  • With stand
  • On carded hang pack

Feature:

  • Overhead: 40 mm
  • For pipes Ø: 1/2″
  • For pipes Ø: 21.3 mm
  • Material / surface:
    • Cast steel base, coated
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Plastic protective caps

Application:

  • Interior fittings
  • Furniture and joinery works

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart