Pro organiser with 8 cases

Article no.: BP.Z8PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BP.Z8PB
EAN / GTIN 3148517763517
Manufacturer number BP.Z8PB
L-Number L60130 5074

Description

Description:

  • Indispensable for workshop consumables.
  • Transparent lid: instant overview of contents.
  • 8 removable, divisible compartments (up to 10 boxes).
  • Lid made of polycarbonate.
  • The lid fixes the inserts when closed: during transport, everything stays in place.

Feature:

  • D[mm]: 335
  • H[mm]: 106
  • L[mm]: 422
  • [kg]: 1.8
Direct purchase

Sign in to your Account

To shopping cart