Cantilever PRO toolbox model 20″

Article no.: BP.P20APB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BP.P20APB
EAN / GTIN 3662424149887
Manufacturer number BP.P20APB
L-Number L60130 10757

Description

Description:

  • Very robust and durable
  • Aluminium carrying handle
  • Rust-resistant metal locks
  • Waterproof to IP 54
  • Large, spacious storage compartment
  • Auto-opening tray with removable boxes
  • Auto-opening and closing of compartments
  • Small parts (screws, nuts) do not get mixed up when carried

Feature:

  • T[MM]: 268
  • H[MM]: 273
  • L[MM]: 502
  • [KG]: 2,320

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart