Plastic toolbox self-closing model 24″

Article no.: BP.C24NPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BP.C24NPB
EAN / GTIN 3662424057274
Manufacturer number BP.C24NPB
L-Number L60130 10528

Description

Description:

  • Openable with one hand with automatic self-closing.
  • 2 toolboxes in the lid.
  • Durable metal latches.
  • Secure with padlock (not supplied).
  • Folding handle.
  • Removable top.
  • Stackable toolboxes.
  • Capacity: 28 kg.

Feature:

  • D[mm]: 273
  • H[mm]: 260
  • L[mm]: 603
  • [kg]: 2.8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart