Plastic toolbox self-closing model 19″

Article no.: BP.C19NPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BP.C19NPB
EAN / GTIN 3662424057229
Manufacturer number BP.C19NPB
L-Number L60130 10527

Description

Description:

  • Latch opening with one hand and self-closing.
  • 2 storage compartments on the lid.
  • Resistant metal latches.
  • Lockable (padlock not included).
  • Retractable handle.
  • Delivered with a removable carrying insert.
  • The toolboxes are stackable.
  • Capacity: 25 kg.

Feature:

  • D[mm]: 271
  • H[mm]: 273
  • L[mm]: 481
  • [kg]: 2.1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart