Floor scale BIC 600K-1, Weighing range 300 kg; 600 kg, Readout 100 g; 200 g

Article no.: BIC 600K-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number BIC 600K-1
Copy
EAN / GTIN 4045761193215
Copy
Manufacturer number BIC 600K-1
Copy
L-Number L40250 1535
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Weighing bridge out of anti-slip corrugated steel, 4 load cells, alloy steel, silicone-coated, IP67
  • Welded platform with screw holes to lift the scale for easy cleaning
  • Easy levelling of the weighing bridge as well as access to the junction box from above
  • Simple and convenient 4-key operation
  • Wall mount for display device, standard
  • A clever plug-in connector means that you can easily separate the display device and the platform, e.g. for installing the balance in a packing and dispatch bench, pit frame etc. at a later date

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions W×D×H 1200×1500×108 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Cable length of display device approx. 5 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart