Floor scale BIC 3T-3L, Weighing range 1500 kg; 3000 kg, Readout 500 g; 1000 g

Article no.: BIC 3T-3L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number BIC 3T-3L
EAN / GTIN 4045761193208
Manufacturer number BIC 3T-3L
L-Number L40250 1427

Description

Description:

  • Weighing bridge out of anti-slip corrugated steel, 4 load cells, alloy steel, silicone-coated, IP67
  • Welded platform with screw holes to lift the scale for easy cleaning
  • Easy levelling of the weighing bridge as well as access to the junction box from above
  • Simple and convenient 4-key operation
  • Wall mount for display device, standard
  • A clever plug-in connector means that you can easily separate the display device and the platform, e.g. for installing the balance in a packing and dispatch bench, pit frame etc. at a later date

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions W×D×H 1500×1500×108 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Cable length of display device approx. 5 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart