Floor scale BFC 3T-3LM, weighing range 3000 kg, readability 1 kg

Article no.: BFC 3T-3LM
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number BFC 3T-3LM
Copy
EAN / GTIN 4045761481763
Copy
Manufacturer number BFC 3T-3LM
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Weighing plate: smooth surface, screwed on from above, making it easy to remove and hygienic and easy to clean
  • 4 silicone-coated alloy steel load cells, dust and water splash protection IP67
  • Display device: For details see KERN KERN KFC-TM
  • IoT-Line: networkable scales with comfortable operating philosophy
  • Industrie 4.0: Thanks to the KERN Universal Port (KUP), the exchange of data and control commands can take place via an interface, connectable to the housing, or via the KUP extension box via three interfaces in parallel
  • With standard real-time clock: Enables you to log weighing results with the exact time. Even after an interruption in the power supply, the balance can continue to work with the correct time
  • Desk stand including wall bracket for the display device as standard
  • Dust cover included in scope of delivery

Feature:

  • Large, backlit LCD display, digit height 48 mm
  • Weighing platform dimensions, steel, powder-coated, W×D×H 1500×1500×85 mm
  • Dimensions of display device W×D×H 220×150×66.5 mm
  • Cable length of display device approx. 5 m
  • Net weight approx. 175 kg
  • Permissible ambient temperature range -10 °C/40 °C

Note:

  • For legal metrology Please order verification (conformity assessment according to NAWI 2014/31/EU) at the same time, as subsequent initial verification is not possible. For verification, we need the full address of the installation site

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart