Battery charger, 12V - 6A

Article no.: BC126PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Battery charger

Identification numbers & Classifications

Article number BC126PB
EAN / GTIN 3662424089190
Manufacturer number BC126PB
L-Number L60130 10874

Description

Description:

  • Compatible with all lead-acid batteries: VLRA, GEL, AGM, Liquide
  • For 12V batteries from 6Ah to 130Ah
  • State of charge indicator
  • Operation ″Alarm″ for discharged batteries up to 0.2V
  • Fast and bdamage-free charging, Multimode control by microprocessors
  • Operation ″Floating″ for maintaining battery charge
  • Short circuit, reverse polarity and overload protection
  • Compatible with the ″Stop & Start″ batteries
  • Output current max. 6A
  • Power supply: 220 - 240V, 50 - 60Hz
  • Comes with alligator clips and connection kit

Feature:

  • Weight in grams: 1300

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart