Complete rescue pole

Article no.: BC.PSVE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BC.PSVE
EAN / GTIN 3662424170294
Manufacturer number BC.PSVE
L-Number L60130 10898

Description

Description:

  • Pole for rescuing an injured person (electrocution, dizziness) working on category 1,2 and 3 substations
  • Supplied with wall brackets

Feature:

  • Test voltage on 300 mm: 100kV
  • Operating voltage: 45kV
  • Total length without hooks: 147 cm
  • Length of guard shaft: 600 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart