Insulated rubber mat 1 m x 0.6 m

Article no.: BC.20VSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product ESD floor mat

Identification numbers & Classifications

Article number BC.20VSE
EAN / GTIN 3148510141503
Manufacturer number BC.20VSE
L-Number L60130 8002

Description

Description:

  • Rubber mat for insulation through ground cladding
  • Thickness: 3.2 mm
  • Hardness: 60 DIDC

Feature:

  • L x W [m]: 1 x 0.6
  • [kg]: 2,500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart