USB battery tester with printer

Article no.: BAT.TESTU
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number BAT.TESTU
EAN / GTIN 3662424165030
Manufacturer number BAT.TESTU
L-Number L60130 10850

Description

Description:

  • Tester for batteries from 6 - 12V
  • Charge current tester 12 - 24V
  • Integrated printer
  • Clamps and cables replaceable
  • Compatible with start/stop vehicles
  • Compatible with the following lead-acid batteries: - AGM. - EFB. - Liquids. - GEL. - VLRA
  • Cable length: 1.9m

Feature:

  • H [mm]: 40
  • W [mm]: 120
  • L [mm]: 220
  • [g]: 790

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart