BAS-C compact clamp BAS-C10-6

Article no.: BAS-C10-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact clamp

    Identification numbers & Classifications

    Article number BAS-C10-6
    EAN / GTIN 4008158021805
    Manufacturer number BAS-C10-6
    L-Number L80040 6

    Description

    Description:

    • Clamping force up to 16,000 N
    • Space-saving construction, thus up to 30 % smaller than comparable competitive models
    • Housing and pressure arm made from hardened and tempered stainless steel, making it extremely robust and durable
    • Available in three pressure arm versions: Short and long pressure arm with swivelable aluminium pressure shoe or pointed pressure arm for clamping on narrow sections or in confined spaces
    • BAS-C with open fixing hole and BAS-CB with closed fixing hole for M 10 / M 12

    Feature:

    • Overhead: 60 mm
    • Material / surface:
      • Cast steel base, coated
      • Cast steel pressure arm, tempered, phosphated
      • Spindle with trapezoidal thread made of steel rolled, burnished
      • Fasteners made of steel, galvanized or phosphated
    • Wingspan: 97 mm

    Advantage:

    Housings and clamping arms made from tempered stainless steel
    • BAS clamps are approx. 30 % smaller than comparable tools made by competitors and still provide the same high clamping forces. At a perpendicular to the jaw face, the self-locking worm gear unit exerts up to 16,000 N.
    Clamping arm variants with polyamide seal
    • To provide for gentle clamping with optimum weight distribution, the short and long clamping arms of the BAS models are equipped with a swivelling aluminium pressure shoe. And when clamping has to be done in corners, BSP models equipped with a pointed clamping arm are the perfect tools. A special polyamide seal protects the interior against dirt.
    Open or closed fastening holes
    • Models with an open hole can be clamped and unclamped more quickly. In closed versions, the screw, nut and clamp form a unit.
    Space saving and adjustable
    • The compact design, both in height and surface requirements, distinguishes all of the models. Clamping height can be increased progressively in 80 mm steps with the BESSEY BASO base unit. When using more than one base unit, care must be taken to provide precise workpiece contact surfaces.

    Application:

    • Metal construction
    • Locksmith work
    • For clamping to equipment and work tables

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Clean the rails with solvent
      • Clean and oil the spindle regularly

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart