Band clamp BAN700

Article no.: BAN700
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number BAN700
Copy
EAN / GTIN 4008158023250
Copy
Manufacturer number BAN700
Copy
L-Number L80040 1
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Even pressure on mitre joints
  • Crank handle can be relocated for right and left-handed users
  • Contains: 1 band clamp, 4 Vario corners
  • On carded hang pack

Feature:

  • Tape: 25x1 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Polyester band
  • Clamping circumference: Up to 7 m mm
  • Angular range: 60°-180°

Advantage:

Band is drawn in on both sides
  • This ensures that the pressure is applied equally on all corners. This is just perfect for ensuring clamping without warpage.
Integrated coiling mechanism
  • The intergrated coiling mechanism is operated by a crank handle which avoids tangling of and damage to the band. So you never need to worry about your band getting ″chewed up″ ever again!
Practical Vario corners
  • Whether you need high pressure on mitre joints or precise adjustment to corners: The practical Vario corners with tilting pressure plates perfectly complement the BESSEY band clamp.
Extremely tearproof
  • The special woven polyester clamping band guarantees a high resistance to tearing, and a clamping range of 7 m. The simply closing system can be opened at any time, quickly and simply.

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • For clamping frames and curves

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean in regular cycles, depending on the degree of soiling

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart