n/a

Article no.: BAG.GM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number BAG.GM
    EAN / GTIN 3148519491876
    Manufacturer number BAG.GM
    L-Number L60130 11105

    Description

    Description:

    • Textile tool box, compact version 14″
    • Effectively organises tools
    • Division inside: Vertical storage for instant access to tools, elastic strap to hold tools, side holder for screwdrivers
    • External division: 6 external pockets, 1 special pocket adjustable with hook-and-loop for a saw, 1 large pocket for documents (A4) or to store the protective cover
    • Can also hold the calculator bag BS.PC15
    • Easy and comfortable to use
    • Contents of the bag easily accessible
    • 3 carrying solutions: Wheels and telescopic handle, aluminium handle with leather cover, strap with reinforcement cushion in shoulder area
    • Very durable fabric, 1200 denier
    • Diameter of wheels: 90 mm
    • Usable capacity: 33 litres
    • Max. Weight: 18 kg

    Feature:

    • [KG]: 3,0

    Supplied with:

    • BS.R20: Textile tool box, compact version 14″
    • 205C.30: Adjustable spanner
    • 601: Hook for oil filter spanner
    • 82H.JP9A: Hexagonal pin spanner set
    • RL.NANO1: 1/4″ socket spanner set
    • 187A.18 CPE: Combination pliers
    • AT.J12R2PB: Screwdriver set
    • 181A.18CPE: Diagonal cutters
    • 440.JP10: Open-end spanner set
    • 779.PEN: Voltage tester
    • 897A.528 PB: Tape measure
    • 844.S18: File set
    • DT.MODKIT1: Motor adjustment tool
    • BS.2 SBPB: Bag 17 inch
    • BS.RBPB: Backpack with wheels
    • BSSMB.LT3: Tool set in toolbox
    • BV.R30CMD1PB: Facom-Dewalt set 68 pcs.
    • BV.R30PB: Toolbox on wheels
    • DT.PSA P1: Engine adjustment tool set
    • 464.J1APB: Ratchet ring spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart