ESD-Tubular steel truck

Article no.: B9125V
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number B9125V
EAN / GTIN 4017976191256
Manufacturer number B9125V

Description

Version:

mounted

Description:

ESD-tubular steel truck with steel sheet blades, sturdy welded construction, electrically conductive powder coating, slate grey RAL 7015. ESD-Safety grips. Steel sheet front shovel screwed on, therefore exchangeable. ESD-solid rubber tyres on synthetic rims, hubs with roller bearings. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc.

Feature:

Total load capacity (kg): 200
Blade width (mm): 320
Blade depth (mm): 250
Total width (mm): 570
Total depth (mm): 533
Total height (mm): 1150
Tyres: Solid rubber-ESD
Wheel size (mm): 260 x 56

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart