ESD-Tubular steel truck

Article no.: B9116V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number B9116V
EAN / GTIN 4017976191164
Manufacturer number B9116V
L-Number L90070 271

Description

Version:

mounted

Description:

ESD-tubular steel truck with steel sheet blades, sturdy welded construction, electrically conductive powder coating, slate grey RAL 7015. ESD-Safety grips. Steel sheet front shovel screwed on, therefore exchangeable. ESD-solid rubber tyres on synthetic rims, hubs with roller bearings.

Feature:

Total load capacity (kg): 250
Blade width (mm): 480
Blade depth (mm): 300
Total width (mm): 590
Total depth (mm): 505
Total height (mm): 1150
Tyres: Solid rubber-ESD
Wheel size (mm): 260 x 56

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart