Chair truck

Article no.: B1345L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chair trolley

Identification numbers & Classifications

Article number B1345L
EAN / GTIN 4017976613451
Manufacturer number B1345L
L-Number L90080 1121

Description

Version:

disassembled

Description:

For transporting stacked chairs. Made of tubular construction. A combination of stacking trolley B1325L with chair carrying facility. Sturdy welded construction, powder coated blue RAL 5007. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Safety grips, pneumatic tyres on synthetic rims, hubs with roller bearings. Carrier spar can be screwed with clamp to truck. After loosen the 2 screws the carrier spar can be continuously adjusted in height. The carrying arms are covered with protective hoses. Carrier arms: Length 500 mm, width 320 mm, capacity 70 kg

Feature:

Total load capacity (kg): 300
Blade width (mm): 320
Blade depth (mm): 250
Total width (mm): 580
Total depth (mm): 862
Total height (mm): 1300
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart