Chair truck

Article no.: B1335P
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chair trolley

    Identification numbers & Classifications

    Article number B1335P
    EAN / GTIN 4017976131221
    Manufacturer number B1335P

    Description

    Version:

    disassembled

    Description:

    For transporting stacked chairs. Of tubular construction. A combination of stacking trolley B1325P with chair carrying facility. Sturdy welded construction, powder coated blue RAL 5007. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Safety grips, punctureproof PU-tyres on synthetic rims, hubs with roller bearings. The carrying arms are engaged to the trolley and can be adjusted to variable heights. When not in use as a chair trolley the arms will fold back to the main frame so that the trolley can be used for other purposes. Carrier arms: Length: 500 mm, width: 250 mm, capacity: 70 kg. (German patent: 10 2004 034 195)

    Feature:

    Total load capacity (kg): 300
    Blade width (mm): 320
    Blade depth (mm): 250
    Total width (mm): 580
    Total depth (mm): 884
    Total height (mm): 1300
    Tyres: Polyurethane material
    Wheel size (mm): 260 x 85

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart