Tubular steel truck

Article no.: B1326P
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sack truck

    Identification numbers & Classifications

    Article number B1326P
    EAN / GTIN 4017976131177
    Manufacturer number B1326P
    L-Number L90070 322

    Description

    Version:

    disassembled

    Description:

    Handy tubular steel trucks with steel sheet blades, sturdy welded construction, blue RAL 5007. Safety grips. Steel sheet front shovel mountable, therefore exchangeable. Punctureproof PU-tyres on synthetic rims, hubs with roller bearings. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Flat packed delivery.

    Feature:

    Total load capacity (kg): 300
    Blade width (mm): 480
    Blade depth (mm): 300
    Total width (mm): 580
    Total depth (mm): 658
    Total height (mm): 1300
    Tyres: Polyurethane material
    Wheel size (mm): 260 x 85

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart