Starting booster, 12V - 24V

Article no.: B124.1A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Battery charger

Identification numbers & Classifications

Article number B124.1A
EAN / GTIN 3662424072758
Manufacturer number B124.1A
L-Number L60130 8884

Description

Description:

  • Starting aid device.
  • Operating voltage 12V - 24V.
  • Power switch and reverse polarity warning.
  • Voltage selection by means of power tapping.
  • Power consumption 2 X 20Ah.
  • Internal AGM battery, water resistant.
  • Maximum peak current: 3. 700A.
  • Starting current, max: 1,400A.
  • TCFC: 1000A.
  • Cable of double insulated copper, 35mm², 1.55m.
  • Terminals, curved, 1,000A.
  • Protection by means of inert fuse 300A.
  • Analogue voltmeter for charge control.
  • Automatic charger 4A.

Feature:

  • [KG]: 22,8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart