• This product is only available for business customers.

Sackkarre

Article no.: B1216P
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sack truck

    Identification numbers & Classifications

    Article number B1216P
    EAN / GTIN 4017976131153
    Manufacturer number B1216P
    L-Number L90070 291

    Description

    Ausführung:

    unmontiert

    Beschreibung:

    Stahlrohr-Sackkarre mit Stahlblechschaufel, stabile Schweißkonstruktion, pulverbeschichtet, blau, RAL 5007. fetra Sicherheitsgriffe. Stahlblechschaufel anschraubbar und dadurch austauschbar. Räder mit pannensicherer PU-Bereifung, auf Kunststoff-Felgen, Naben mit Rollenlagerung. Zerlegte Anlieferung.

    Merkmal:

    Gesamttragkraft (kg): 300
    Schaufelbreite (mm): 480
    Schaufeltiefe (mm): 300
    Gesamtbreite (mm): 620
    Gesamttiefe (mm): 715
    Gesamthöhe (mm): 1200
    Bereifung: PU-Vollmaterial
    Radgröße (mm): 260 x 85

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart