Tubular steel truck

Article no.: B1216L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sack truck

    Identification numbers & Classifications

    Article number B1216L
    EAN / GTIN 4017976212166
    Manufacturer number B1216L
    L-Number L90080 512

    Description

    Version:

    disassembled

    Description:

    Handy tubular steel trucks with steel sheet blades, sturdy welded construction, blue RAL 5007. Safety grips. Steel sheet front shovel mountable, therefore exchangeable. Pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

    Feature:

    Total load capacity (kg): 350
    Blade width (mm): 480
    Blade depth (mm): 300
    Total width (mm): 620
    Total depth (mm): 715
    Total height (mm): 1200
    Tyres: Pneumatic
    Wheel size (mm): 260 x 85

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart