Heavy duty 12V starting booster

Article no.: B12.SECU
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Battery charger

Identification numbers & Classifications

Article number B12.SECU
EAN / GTIN 3662424085567
Manufacturer number B12.SECU
L-Number L60130 9115

Description

Description:

  • Starting aid device.
  • Operating voltage 12V.
  • Safety switch and reverse polarity warning.
  • Power consumption 22Ah.
  • Internal AGM battery, water resistant.
  • Maximum peak current: 3,500A
  • Starting current, max.: 1,300A.
  • TCFC: 780A.
  • Cable made of double insulated copper, 25mm², 1.55m.
  • Terminal, straight 650A.
  • Protection by means of inert fuse 300A.
  • Analogue voltmeter for charge control.
  • Cigarette plug socket, protected by resettable 16A fuse.
  • Automatic charger 2A.

Feature:

  • [KG]: 11,7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart