Pro booster, 12 V

Article no.: B12.1CPB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number B12.1CPB
EAN / GTIN 3662424146114
Manufacturer number B12.1CPB
L-Number L60130 10655

Description

Description:

  • Starting aid device.
  • Operating voltage 12 V.
  • Capacity 20 Ah.
  • Sealed, internal AGM battery.
  • Max. Peak current: 3500 A.
  • Max. Starting current: 1200 A.
  • TCFC: 620 A.
  • Double insulated copper cables 25 mm² 1.55 m long.
  • Even 650 A clamps.
  • Protection by delayed 300 A fuse.
  • Analogue charge control voltmeter.
  • Cigarette lighter protected by a resettable 16 A fuse.
  • Automatic 2 A charger.
  • Adjustable pliers.
  • Various cable diameters: more robust.
  • Integrated charger. L x W x H.: 400 x 320 x 115 mm.

Feature:

  • Diameter [D max]: 60 - 140 - 160 kg/mm2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart