Tubular steel truck

Article no.: B1116P
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number B1116P
EAN / GTIN 4017976131122
Manufacturer number B1116P
L-Number L90070 286

Description

Version:

disassembled

Description:

Handy tubular steel trucks with steel sheet blades, sturdy welded construction, blue RAL 5007. Safety grips. Steel sheet front shovel mountable, therefore exchangeable. Punctureproof PU-tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

Feature:

Total load capacity (kg): 250
Blade width (mm): 480
Blade depth (mm): 300
Total width (mm): 590
Total depth (mm): 656
Total height (mm): 1150
Tyres: Polyurethane material
Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart