Hinged wrenches for spark plugs, 16 mm

Article no.: B.J16R1B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number B.J16R1B
EAN / GTIN 3148519475791
Manufacturer number B.J16R1B
L-Number L60130 7557

Description

Description:

  • Hinge spanner for spark plugs 16mm

Feature:

  • L (mm) 270 L1 (mm) 90 L2 (mm) 175 Weight (g) 340

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart