3/8 in. Square Driver Hinged Wrenches for Glow Plugs, 12 mm

Article no.: B.10R12AL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number B.10R12AL
EAN / GTIN 3148510137124
Manufacturer number B.10R12AL
L-Number L60130 8872

Description

Description:

  • Retention device for the glow plug
  • Cardan joint with friction spring to maintain the desired inclination of the socket wrench
  • chrome-plated, polished

Feature:

  • d [mm]: 17.0
  • W [mm]: 178
  • [g]: 150

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart