Extension wrench 3/8''

Article no.: AXS.M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number AXS.M
EAN / GTIN 3662424145667
Manufacturer number AXS.M
L-Number L60130 10616

Description

Description:

  • Extension for reversible ratchets in set
  • Accessibility in narrow places
  • The back and forth movement of the ratchet handle is shifted out of the narrow place and thus facilitates tightening and loosening
  • Time saving: No space needs to be created to make screws or nuts accessible.
  • The asymmetrical concept of the product results in 1.6 revolutions of the square (1/2″) with only one revolution of the ratchet
  • Useable for manual, pneumatic or electrically driven ratchets
  • More force can be applied to the ratchet handle than if it were in a tight spot

Feature:

  • L[mm]: 230
  • H[mm]: 24
  • [kg]: 0.99

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart