Spacer AV2 20/89

Article no.: AV2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number AV2
EAN / GTIN 4008158035895
Manufacturer number AV2
L-Number L80030 242

Description

Description:

  • Quickly and infinitely adjustable for wall distances of 5 to 20 mm
  • Spacer for floating laminate and parquet flooring installations
  • Wide contact and support area for avoiding pressure points on the floorboards and plaster
  • Easy to remove by simply turning back
  • Very light and compact

Feature:

  • Jaw width: 89 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
  • Wingspan: 20 mm
  • Travel: 5-20 mm

Advantage:

Clever dial
  • Set up is fast and simple. Inserted between the wall and the first row of flooring, the distance to the wall can be set simply by turning the red dial. When the installation work is finished, the spacer is easy to remove
Wide contact and support surface
  • Simply put, the pressure points on the wall and the flooring are avoided. There is no danger of the aid slipping or tilting –as can happen with wedges or blocks – when workingwith the new BESSEY spacer.
Exact millimetre scale
  • Wall surface irregularities of 5 to 20 mm can be compensated for easily. The exact distance required for spacing can be readily seen on the millimetre scale.
“Robust” in the size of a business card
  • Manufactured from impact and break resistant, glass fibre- reinforced polyamide, the spacer is light and tough and should last for years. It is just about the size of a business card.

Application:

  • Interior fittings
  • DIY
  • Parquet and laminate work

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart